For detailed information, other images and documents, please select individual articles from the following table.
Self-drilling façade construction screw Sandwich piasta® A2 stainless steel
With hardened steel drill tip, hexagon head and sealing washer for securing the sandwich elements on steel structures ≤ 5 mm
Register now and access more than 125,000 products
 
					 
					 
					Variants
Register now and access more than 125,000 products
The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made of high-quality EPDM
Reduction of the assembly time using the drill tip by min. 50 %:
- Drilling without centre-punching
- Thread forming
- Fastening
All in one operation.
Suitable according to ETA-13/0210 for sandwich mounting on steel substructures ≤ 5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!